0
1

248 Thread Locking Compound Stick

Order Code: ZT1014982X

Blue
£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.874%
10 +£25.758%


Description

Medium and high strength sticks. Semi-solid formula, ideal to pre-apply.

248 Stick
Strength: medium.
Colour: blue.
Temperature: -55 to +150°C.
Comment: semi-solid formula.

268 Stick
Strength: high.
Colour: red.
Temperature: -55 to +150°C.
Comment: semi-solid formula.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome