262 Medium to High Strength Thread Lock Adhesive 250ml

Order Code: ZT1015008X

£163.99 Inc VAT (20%)


Description

LOCTITE 262 is a red, general purpose, medium to high strength, thixotropic methacrylate-based adhesive. Steel fixture time is 15 min, brass 8 min and stainless steel 180 min.

Features and Benefits
• Fluoresces under UV light to allow monitoring
• Ideal for applications where any migration of the adhesive must be prevented
• Can tolerate slight contaminations of industrial oils
• Suitable for all metal fasteners

See full description
Specifications for 262 Medium to High Strength Thread Lock Adhesive 250ml
  • Size
    250 ml
  • Strength
    Medium
    High
  • Product Composition
    Viscous liquid
  • Thread Type
    Multi-thread application
  • Features
    Resists vibration
    Prevents unwanted movement
    High strength
    Oil resistant
    Prevents Leaks and corrosion
  • Colour
    Red
  • Temperature Resistance Range
    -55 to 150°
  • Compatible Materials
    Metal
  • MFR Part No.
    88396
  • Type
    Threadlocker

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome