0
1

2701 Studlock 10ml

Order Code: ZT1015000X

£11.99 Inc VAT (20%)


Description

LOCTITE 2701 is a green, low viscosity, methacrylate-based threadlocking adhesive with high strength, especially for chromated surfaces. Steel fixture time of 10 min, brass 4 min and stainless steel 25 min. Tolerates slight contaminations of industrial oils. Suitable for all metal fasteners.

Features and Benefits
• Fluoresces under UV light
• Very high strength
• Tolerates industrial oils

See full description
Specifications for 2701 Studlock 10ml
  • Product Composition
    Viscous gel
  • Thread Type
    Multi-thread application
  • MFR Part No.
    195827
  • Colour
    Green
  • Features
    Prevents unwanted movement
    Prevents Leaks and corrosion
    High strength
    Resists vibration
  • Strength
    High
  • Compatible Materials
    Metal
  • Temperature Resistance Range
    -55 to 150°
  • Size
    10 ml
  • Type
    Threadlocker

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome