275 Threadlock Adhesive 250ml

Order Code: ZT1014969X

£159.99 Inc VAT (20%)


Description

Loctite® 275 is a green, high strength, high viscosity, thixotropic methacrylate-based threadlocking adhesive. With fixture times on steel of 15 min, brass 7 min and stainless steel 180 min, it is ideal for applications where migration of the adhesive must be prevented.

Features and Benefits
• Can tolerate contamination of industrial oils
• Fluoresces to allow monitoring

Typical Applications
• Suitable for large threads

Notes
• Available in 50ml and 250ml sizes

See full description
Specifications for 275 Threadlock Adhesive 250ml
  • Temperature Resistance Range
    -55 to 150°
  • Features
    Resists vibration
    Prevents Leaks and corrosion
    Prevents unwanted movement
  • Compatible Materials
    Metal
  • Strength
    High
  • Colour
    Green
  • MFR Part No.
    232567
  • Size
    250 ml
  • Thread Type
    Multi-thread application
  • Product Composition
    Viscous gel
  • Type
    Threadlocker

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome