0
1

290 Medium/High Strength Threadlocking Compound


£10.99 Inc VAT (20%)

See 4 Product Variants
£10.99

Description

Designed for the locking and sealing of threaded fasteners. Eliminates the need to disassemble prior to application. Cures when confined in the absence of air between close fitting metal surfaces and prevents loosening and leakage from shock and vibration. Fill porosity in welds, castings and powdered metal parts.

Features and Benefits
• High strength, low viscosity
• Wicks into threads
• Can be applied after assembly

Feature Attributes

Temperature Resistance Range:
-55 to 150 °
Colour:
Green
Compatible Materials:
Metal
Features:
Tolerates minor contaminates
Thread Type:
Multi-thread application
Strength:
Medium,High
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome