0
1
2
3

50ml Medium Strength Thread Locking Compound 2400

Order Code: ZT1014980X

£55.99 Inc VAT (20%)


Description

Medium strength. No hazard symbols, no risk phrases. No need for COSHH assessment. Drinking water WRAS approved.

Strength: medium.
Colour: blue.
Temperature: -55 to +150°C.
Comment: no safety labelling, white MSDS.

See full description
Specifications for 50ml Medium Strength Thread Locking Compound 2400
  • Thread Type
    Multi-thread application
  • Features
    Ideal for parts that need subsequent dismantling
  • Strength
    Medium
  • Size
    50ml
  • MFR Part No.
    1947402
  • Compatible Materials
    Metal
  • Temperature Resistance Range
    -55 to 150°
  • Product Composition
    Viscous gel
  • Colour
    Blue
  • Type
    Threadlocker

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome