601 Retainer 250ml

Order Code: ZT1015015X

£189.99 Inc VAT (20%)


Description

LOCTITE 601 is a green, anaerobic, low viscosity, medium cure speed, dimethacrylate ester-based retaining compound suitable for a max. diametrical clearance of 0.1 mm. It is a high strength product for applications that require a permanent bond. Fixture time on steel is 25 min and service temperature from -55ºC to +150ºC. Fluorescence allows product presence to be monitored.

Your benefits:
1-part product, requires no mixing.
Medium cure speed.
High strength for permanent bonds.
Low viscosity, small gap filling.
Fluoresces for presence monitoring.

See full description
Specifications for 601 Retainer 250ml
  • Compatible Materials
    Metal
  • Size
    250 ml
  • Product Composition
    Viscous liquid
  • Features
    Prevents unwanted movement
    Loose fitting / slip fit
    Close fitting / press fit
  • Temperature Resistance Range
    -55 to 150°
  • Strength
    High
  • Colour
    Green
  • Thread Type
    Fine
  • MFR Part No.
    142728
  • Type
    Retainer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome