0
1
2

641 Medium Strength Retaining Compound


£10.99 Inc VAT (20%)

See 3 Product Variants
£10.99

Description

Retaining Compound - medium strength. If disassembly is required. Ideal for parts that need subsequent dismantling. Loctite® 641 is designed for the bonding of cylindrical fitting parts, particularly where disassembly is required for servicing operations.

Features and Benefits
• High strength formulation means the retaining compound is ideal for use on close-fitting cylindrical parts
• This product cures when confined in the absence of air between close-fitting metal surfaces and prevents loosening and leakage due to shock and vibration

Typical Applications
• Ideal for parts that need subsequent dismantling, i.e. retention of bearings on shafts and in housings

Notes
• Colour: Yellow
• Temperature range: -55 to 150°C

Feature Attributes

Product Composition:
Viscous Gel
Thread Type:
Multi-thread application
Temperature Resistance Range:
-55 to 150 °
Compatible Materials:
Metal
Colour:
Yellow
Features:
Loose fitting / slip fit,Close fitting / press fit
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome