0
1
2
3

660 Quick Metal Retaining Compound 50ml

Order Code: ZT1014999X

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

High strength paste. Fills gap up to 0.5 mm (use with Activator 7649). Allows re-use of worn parts. NSF food approved.

Strength: high.
Colour: silver.
Temperature: -55 to +150°C.
Comment: gap fill to repair.

See full description
Specifications for 660 Quick Metal Retaining Compound 50ml
  • Product Composition
    Paste
  • Features
    High strength
  • Size
    50ml
  • Strength
    High
  • Colour
    Silver
  • MFR Part No.
    267328
  • Temperature Resistance Range
    -55 to 150°C
  • Compatible Materials
    Metal
  • Thread Type
    Multi-thread application

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome