675 Adhesive 250ml - LOC7255460T

Order Code: ZT1042113P

£189.99 Inc VAT (20%)


Description

LOCTITE 675 is a green, very low viscosity, high strength, slow curing methacrylate retaining compound. Fixture time on steel is 45 min. Maximum diametrical clearance is 0.1 mm and service temperature -55 to + 150ºC. Ideal for close fitting press fit and loose fitting slip fit applications.

Features and Benefits
• 1-part product, requires no mixing
• High strength, very low viscosity
• Slow curing
• Ideal for close fitting press fits
• Also for loose fitting slip fits

See full description
Specifications for 675 Adhesive 250ml - LOC7255460T
  • Temperature Resistance Range
    -55 to 150°
  • Colour
    Green
  • Size
    250 ml
  • Features
    Close fitting / press fit
    High strength
    Loose fitting / slip fit
  • Compatible Materials
    Metal
  • Thread Type
    Multi-thread application
  • Strength
    High
  • MFR Part No.
    195851
  • Product Composition
    Viscous liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome