932 Special Grade Thread Locker 50ml

Order Code: ZT1013901X

£39.99 Inc VAT (20%)


Description

Loctite 932 is designed as a low strength fast curing threadlocking product that provides easily disassembly and/or re-adjustment.

Allows easy disassembly or readjustment with low breakaway strength.
Prevents breakage of fasteners made of soft metals during disassembly.
Locks threads to prevent vibration loosening.
Cures fast and reliably on most industrial surfaces.
Seals threads and prevents leakage or corrosion of the connections.
Prevents seizing up of threaded parts.
Eliminates jam nuts on adjusting parts.
Allows repeated adjustment while still maintaining adequate locking strength.

See full description
Specifications for 932 Special Grade Thread Locker 50ml
  • Features
    Resists vibration
  • Product Composition
    Viscous liquid
  • Colour
    Brown
  • Temperature Resistance Range
    0 to 150°
  • MFR Part No.
    88618
  • Size
    50ml
  • Strength
    Low
  • Compatible Materials
    Plastic
    Metal
    Ceramics

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome