A118 Anaerobic Retainer 50ml

Order Code: ZT3293531S

£32.99each Inc VAT (20%)
£131.96 minimum order value

Minimum order quantity: 4.

Description

High quality professional grade product
Medium viscosity anaerobic adhesive designed to provide high strength permanent locking
For permanent locking/sealing of metal parts such as bearings, gears, studs, inserts, threaded parts
WRAS Approved for the use in water systems
Used for permanent retaining and sealing of parts x 50ml

See full description
Specifications for A118 Anaerobic Retainer 50ml
  • Type
    Retainer
  • MFR Part No.
    A118
  • Size
    50ml
  • Product Composition
    Acrylic
  • Temperature Resistance Range
    55 to 150°C
  • Colour
    Green
  • Strength
    High
  • Thread Type
    Multi-thread application
  • Compatible Materials
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome