A131 Pipe Sealant White 50ml

Order Code: ZT3939969S

£11.99 Inc VAT (20%)


Description

Permabond A131 is designed to seal threaded pipe connections, including both parallel and tapered thread.

Features and Benefits
• Its delayed cure allows accurate and easy alignment of components
• Capable of giving an instant pressure seal and not drying out like many mastics, re-work can effectively be eliminated
• Should disassembly be necessary, this can be accomplished using normal tools

Notes
• Strength: Low
• Viscosity: High
• Colour: White

See full description
Specifications for A131 Pipe Sealant White 50ml
  • Strength
    Low
  • Thread Type
    Multi-thread application
  • MFR Part No.
    A131
  • Size
    50ml
  • Compatible Materials
    Metal
  • Temperature Resistance Range
    55 to 150°C
  • Product Composition
    Acrylic
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome