Quantity | Price | Discount |
---|---|---|
1 - 4 | £8.99 | 0% |
5 - 9 | £8.63 | 4% |
10 + | £8.27 | 8% |
Bondloc B222 Screwlock is a Thixotropic anaerobic threadlocker of low strength designed for easy disassembly of treated components. B222&rsquos Anaerobic nature allows it to cure only when confined between metal parts. Applications include all small fasteners, where vibration loosening prevention and non-leakage through threaded fastening is required. Ideal on small set screws, brass and most types of small threaded nuts, bolts, screws, hex and slot driven components including keyed fasteners etc. Specifications Resin Dimethacrylate Colour Purple White tint Cure speed with Activator & lt15 mins @ 20C Cure speed without Activator 15 minutes Viscosity- Brookfield Sp3 @ 20rpm 1200 cps (thixo), Sp3 @ 20rpm 5000cps Gap Fill/Max Threadform 0.5mm/M36 Flash Point & gt100C Shelf Life 12 months @ 20C Specific Gravity 1.06 Cured performance Full Cure Time 12 hours @ 20C Typical Strength ISO 10964 6Nm M10&rsquos Range of Strength Breakaway 4Nm up to 12Nm, Prevailing 2Nm up to 6 Nm DIN 54454 Breakloose 10Nm max 20Nm DIN 54454 Prevailing 6Nm up to 20Nm Bondloc Screwlock Low Strength Threadlocker Size 10ml.