B638 High Strength Retainer 10ml BONB63810

Order Code: ZT1275537P

£6.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Bondloc B638 Retainer is designed to give high strength retention under cyclic loading. It can retain its full strength and not suffer fatigue under load stress. It is a cylindrical parts supplement, suited to structural components such as cylindrical parts under dynamic load, keys, splines, even structural tubing with close tolerance fit. Specifications Resin Urethane Acrylate. Colour Green. Fixture Speed No Activator 5 mins. Fixture Speed With Activator & lt5 mins. Viscosity 2500 cps. Gap fill 0.2mm. Flash Point & gt85C. Shelf Life 12 months min. Specific Gravity 1.08. Max Operating Temperature -55C to + 150C. Cured Performance Full Cure Time 24 hours. Static shear strength 30 N/mm. Bondloc high strength retaining Compound. Size 10ml.

See full description
Specifications for B638 High Strength Retainer 10ml BONB63810
  • MFR Part No.
    B638-10
  • Size
    10ml
  • Type
    High Strength
  • Glue Type
    High Strength

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome