Gasket Maker 50ml

Order Code: ZT4780824S

£15.99 Inc VAT (20%)


Description

These B510 high-temperature gasket makers are specialised anaerobic sealants designed to withstand the rigorous conditions of high-temperature environments. The single-component sealant provides a durable, effective solution for sealing rigid flange faces on transmissions and motor casings, making them an indispensable tool in automotive and industrial applications.

Features and Benefits
• Single-component formula simplifies the application process with no mixing required, for clean and efficient use
• Offers a modern solution to traditional gaskets, reducing inventory needs and potential for gasket failure
• Instant seal effectively fills all voids, ensuring a tight seal immediately upon application
• Once applied and cured, it does not require further tightening, maintaining a strong bond even under thermal expansion
• High resistance to solvents withstands exposure to common automotive and industrial solvents
• Resists high pressure when fully cured, ensuring the seal holds without leaks

See full description
Specifications for Gasket Maker 50ml
  • Colour
    Pink
  • MFR Part No.
    B510-50ml
  • Strength
    High temperature gasketing
  • Size
    50ml
  • Temperature Resistance Range
    55 to +230°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome