High Strength Retainer 10ml

Order Code: ZT4780802S

£5.09each Inc VAT (20%)
£30.54 minimum order value

Minimum order quantity: 6.
Currently unavailable

Description

These high-strength retainers are engineered to securely maintain cylindrical machine parts, ensuring durability and precision in the most demanding heavy-duty applications. Each of these anaerobic adhesives is perfect for boosting assembly reliability in bearings, gears, and other critical mechanical components. Their unique formulation is designed to bond permanently, filling gaps and resisting environmental and mechanical stresses to ensure long-lasting strength and performance.

Features and Benefits
• Rapid, permanent bonding sets quickly to prevent slippage
• Enhanced mechanical integrity minimises wear and backlash
• Corrosion resistant to shield against environmental damage
• Eco-friendly composition is safer for both users and the environment

See full description
Specifications for High Strength Retainer 10ml
  • MFR Part No.
    B638-10ml
  • Colour
    Green
  • Strength
    High
  • Temperature Resistance Range
    55 to +150°C
  • Size
    10ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome