High Strength Retainers


Select
Select
£10.99 Inc VAT (20%)
Up to 26% off


See all variants from £10.99

Description

LOCTITE® 603 is a high strength retaining compound that has a high oil tolerance and is ideal for sintered bearings.

Features and Benefits
• High strength formulation means the retaining compound is ideal for use on close-fitting cylindrical parts
• This product cures when confined in the absence of air between close-fitting metal surfaces and prevents loosening and leakage due to shock and vibration

Typical Applications
• Manufacturing

Approvals
• NSF

See full description

Feature Attributes

Strength:
High
Colour:
Green
Thread Type:
Multi-thread application
Compatible Materials:
Metal
Product Composition:
Viscous Gel
Type:
Retainer