High Temp Retainer 250ml

Order Code: ZT4780809S

£79.99 Inc VAT (20%)

Currently unavailable

Description

These high-temperature retainers are designed for applications that demand strength and heat resistance, and the anaerobic retaining compounds are ideal for securing cylindrical components exposed to mechanical stress, ensuring long-lasting, reliable bonds. Both the retainers provide robust solutions for applications requiring superior performance in demanding conditions, making them essential for enhancing the durability and reliability of mechanical assemblies subjected to high temperatures.

Features and Benefits
• Backlash elimination ensures precise fit and function without mechanical play
• Protection against fretting corrosion extends the lifespan of components by resisting wear and tear
• Environmental corrosion resistance offers a barrier against harsh conditions, preserving material surfaces
• Stress reduction in assemblies minimises the risk of damage under fluctuating loads
• Consistent load transmission maintains uniform performance and reduces mechanical failures

See full description
Specifications for High Temp Retainer 250ml
  • Colour
    Green
  • Temperature Resistance Range
    55 to +180�C
  • MFR Part No.
    B648-250ml
  • Size
    250ml
  • Strength
    High strength/temp retainer