Hydraulic Thread Sealant 10ml

Order Code: ZT4780805S

£5.09each Inc VAT (20%)
£30.54 minimum order value

Minimum order quantity: 6.
Currently unavailable

Description

These B542 medium-strength thread sealant offers a reliable solution for locking and sealing metal pipes and fittings, specifically designed to handle the challenges in hydraulic and pneumatic systems. The anaerobic formula ensures a fast cure and medium-strength bonding, making them ideal for fine threads that require durable sealing without compromising ease of disassembly.

Features and Benefits
• Single-component sealant is easy to apply, ensuring a clean process without the need for mixing
• Non-creeping, non-shrinking formula maintains the original fitting dimensions and does not block or disrupt the system operation
• Specially formulated to withstand the rigours of vibration and shock, preventing loosening and leakage
• Corrosion and galling protection safeguards threaded areas from environmental elements and wear, enhancing the longevity of the fittings

See full description
Specifications for Hydraulic Thread Sealant 10ml
  • MFR Part No.
    B542-10ml
  • Colour
    Brown
  • Strength
    Medium strength thread sealant
  • Size
    10ml
  • Temperature Resistance Range
    55 to +150�C