Metal Fill Retainer 50ml

Order Code: ZT4780818S

£19.99each Inc VAT (20%)
£119.94 minimum order value

Minimum order quantity: 6.
Currently unavailable

Description

These B660 high-build retainers are a high-strength, metallic-coloured adhesive specifically engineered for repairing worn-out machine parts, rebuilding and reinforcing components, ensuring their operational efficiency and extending their service life. The retainers offer an effective solution for restoring the integrity of keys, splines, tapers, and bearing seats.

Features and Benefits
• Metallic/silver grey colour blends well with original machinery components
• Restores the original fit, reducing mechanical play and increasing the longevity of machine parts
• Enhances the structural integrity of fitted components, ensuring they withstand operational demands
• Protects repaired areas from further degradation caused by friction and corrosive elements

See full description
Specifications for Metal Fill Retainer 50ml
  • Temperature Resistance Range
    55 to +150�C
  • Size
    50ml
  • Colour
    Silver
  • Strength
    High
  • MFR Part No.
    B660-50ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome