Nutlock (Blue) 50ml

Order Code: ZT4793026S

£18.99each Inc VAT (20%)
£113.94 minimum order value

Minimum order quantity: 6.

Description

WL43 are versatile, oil-tolerant nutlocks designed for locking and sealing threaded fasteners, such as gearbox bolts, driveshafts, and bearing cover cap screws. These nutlocks are particularly beneficial in environments where the fasteners may be exposed to oil, thanks to their excellent oil tolerance and high-temperature resistance.

Features and Benefits
• High oil tolerance reduces the need for surface cleaning before application
• Capable of withstanding temperatures from -55˚C to +180˚C, ideal for applications involving high thermal exposure
• Offers a breakaway strength on steel of at least 20Nm, providing robust resistance against loosening
• Cures in under 5 minutes with an activator, with a full cure achieved in 24 hours, minimizing downtime

See full description
Specifications for Nutlock (Blue) 50ml
  • Size
    50ml
  • MFR Part No.
    WL43-50ml
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome