Oil Tolerant Retainer 250ml

Order Code: ZT4780825S

£79.99 Inc VAT (20%)

Currently unavailable

Description

These B603 oil-tolerant retainers are high-strength anaerobic adhesives specifically designed for applications where perfect cleaning of parts isn't feasible. The oil-tolerant properties ensure effective performance even on surfaces with residual oils, making them highly suitable for use in automotive, manufacturing, and heavy machinery industries where such conditions are common.

Features and Benefits
• Effectively bonds parts that contain oily residues, reducing preparation time and cleaning costs
• Ensures dependable and durable bonds, enhancing the longevity and performance of machinery
• Prevents mechanical play and wear, improving the operational stability of components.
• Corrosion protection shields against environmental and operational corrosion, extending the service life of components

See full description
Specifications for Oil Tolerant Retainer 250ml
  • MFR Part No.
    B603-250ml
  • Colour
    Green
  • Size
    250ml
  • Temperature Resistance Range
    55 to +150�C
  • Strength
    Oil tolerant retainer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome