Penetrating Threadlock Green 250ml

Order Code: ZT4780814S

£79.99 Inc VAT (20%)

Currently unavailable

Description

These penetrating threadlockers are medium to high-strength adhesives specially formulated for securing pre-assembled fasteners. The low viscosity composition allows for capillary action, enabling the threadlockers to wick between connected threads effortlessly, eliminating the need to disassemble parts before application.

Features and Benefits
• Capillary action penetrates threads without prior disassembly
• Ensures mechanical integrity and leak-proof connections
• Corrosion resistance protects metal parts from corrosion, extending their lifespan
• Vibration resistance maintains fastening strength even in high-vibration environments
• Increases friction between threads, enhancing the tightness of the connection

See full description
Specifications for Penetrating Threadlock Green 250ml
  • Colour
    Green
  • MFR Part No.
    B290-250ml
  • Strength
    Medium - High Strength
  • Temperature Resistance Range
    55 to +150�C
  • Size
    250ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome