Penetrating Threadlock Green 50ml

Order Code: ZT4780833S

£18.99each Inc VAT (20%)
£113.94 minimum order value

Minimum order quantity: 6.

Description

These penetrating threadlockers are medium to high-strength adhesives specially formulated for securing pre-assembled fasteners. The low viscosity composition allows for capillary action, enabling the threadlockers to wick between connected threads effortlessly, eliminating the need to disassemble parts before application.

Features and Benefits
• Capillary action penetrates threads without prior disassembly
• Ensures mechanical integrity and leak-proof connections
• Corrosion resistance protects metal parts from corrosion, extending their lifespan
• Vibration resistance maintains fastening strength even in high-vibration environments
• Increases friction between threads, enhancing the tightness of the connection

See full description
Specifications for Penetrating Threadlock Green 50ml
  • Temperature Resistance Range
    55 to +150°C
  • Colour
    Green
  • Size
    50ml
  • MFR Part No.
    B290-50ml
  • Strength
    Medium - High Strength

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome