Perma-lock Blue Medium Strength Threadlocker - 6ml

Order Code: ZT4779996S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 +£4.696%


Description

J-B Weld Perma-Lock Blue Medium Strength Threadlocker is ideal for fastener applications requiring easy disassembly with hand tools. J-B Weld Threadlockers provide a reliable and superior lock and seal for threaded fasteners. Ideal on all mechanical parts, body assemblies, and hundreds of other applications to prevent loosening of fasteners from shock and vibration. Great for: rocker arms, stud bolts, frame bolts, fasteners, bushings, loose screws and vibration sensitive items. OEM Approved, use by original equipment manufacturers to keep bolts and fastenings secure.
Specifications: Temperature Resistant: up to 148C (300F) .Suitable Bolt Size: 1/4in to 1in.Size: 6ml.

See full description
Specifications for Perma-lock Blue Medium Strength Threadlocker - 6ml
  • Size
    6ml
  • Glue Type
    Medium Strength

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome