Perma-lock High High Strength Threadlocker - 6ml

Order Code: ZT4779973S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 +£4.696%


Description

J-B Weld Perma-lock Red High Strength Threadlocker is ideal for heavy-duty applications requiring resistance to severe shock and vibrations. Heating and hand tools are required to separate parts. J-B Weld Threadlockers provide a reliable and superior lock and seal for threaded fasteners. Ideal on all mechanical parts, body assemblies, and hundreds of other applications to prevent loosening of fasteners from shock and vibration.
Great for: rocker arms, stud bolts, frame bolts, fasteners, bushings, loose screws and vibration sensitive items. OEM Approved, use by original equipment manufacturers to keep bolts and fastenings secure.
Specifications: Temperature Resistant: up to 148C (300F) .Suitable Bolt Size: 1/4in to 1in.Size: 6ml.

See full description
Specifications for Perma-lock High High Strength Threadlocker - 6ml
  • Glue Type
    High Strength
  • Size
    6ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome