Pipe Sealant 250ml

Order Code: ZT4780798S

£59.99 Inc VAT (20%)

Currently unavailable

Description

These B572 and B577 medium-strength pipe seal products are anaerobic sealants designed for the effective locking and sealing of metal pipe fittings. B572 offers a slow curing time suitable for coarse thread applications, while B577 includes Teflon to enhance sealing capabilities and chemical resistance, making it ideal for a variety of demanding environments.

Features and Benefits
• Single-component application simplifies the application process, ensuring clean and straightforward usage
• Non-creeping, non-shrinking formula maintains dimensional stability of the assembly, preventing system blockages
• Vibration and shock load resistance enhances the reliability of pipe connections under mechanical stress
• Corrosion and galling protection guards metal threads against environmental and chemical damage, prolonging their lifespan

See full description
Specifications for Pipe Sealant 250ml
  • Strength
    Medium strength pipeseal
  • Temperature Resistance Range
    55 to +180�C
  • Size
    250ml
  • MFR Part No.
    B577-250ml
  • Colour
    Yellow