Stainless Steel Pipe Seal 250ml

Order Code: ZT4780808S

£64.99 Inc VAT (20%)

Currently unavailable

Description

These medium-strength sealant is an anaerobic adhesive specifically designed for metal pipes and fittings, ensuring a durable and reliable seal. The sealants benefits from a slow-curing formula that allows it to cure in the absence of air when applied between close-fitting metal surfaces, ideal for stainless steel, aluminium, galvanized, and other inert materials, it offers a robust solution for industrial and plumbing applications where precision and stability are paramount.

Features and Benefits
• Single-component formula allows for clean and easy application, no mixing required
• Does not creep, shrink, or block systems, maintaining the flow and functionality of the system
• Compatible with any size of pipe fitting for versatile use
• Vibration and shock load resistance enhance the durability of the seal under dynamic conditions
• Corrosion and galling protection shield mated surfaces from environmental and mechanical wear

See full description
Specifications for Stainless Steel Pipe Seal 250ml
  • Temperature Resistance Range
    55 to +150�C
  • MFR Part No.
    B567-250ml
  • Strength
    Medium strength sealant
  • Size
    250ml
  • Colour
    Off White