Studlock Green 250ml

Order Code: ZT4780787S

£79.99 Inc VAT (20%)

Currently unavailable

Description

These high strength studlocks ensure the integrity of mechanical assemblies by securely locking and sealing bolts, studs, and nuts. Ideal for environments prone to vibration, and corrosion, these adhesives are crucial for automotive, manufacturing, and engineering applications and offer a durable solution, enhancing components' safety and lifespan.

Features and Benefits
• Single-component application makes the stud lock easy and clean to apply
• Reduces the need for mechanical fittings decreasing operational costs
• Chemical resistance allows the studlock to withstand harsh environments
• Rapid cure speed facilitates faster assembly operations
• Effective from -55°C to +180°C

See full description
Specifications for Studlock Green 250ml
  • Colour
    Green
  • Size
    250ml
  • MFR Part No.
    B270-250ml
  • Strength
    High
  • Temperature Resistance Range
    55 to +180�C