0
1

Threadlock Adhesive Non-hazard 50ml

Order Code: ZT1389611X

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 +£47.994%


Description

Health and safety friendly fast fixing high strength thread locker. Suitable for sealing and securing nuts, bolts and studs to prevent loosening due to vibration.

Features and Benefits
• High strength thread lock formula for maximum effectiveness in the sealing and securing nuts, bolts, and studs to prevent loosening due to vibration
• Permanent locks assemblies that prevent loosing on assemblies must not come loose
• Works on all metal types, including passive substrates. Slight contamination is tolerated.
• Health and safety friendly has no hazard symbol, no risk phrases or safety phrases and does not contain any declarable carcinogens, mutagens or reproductive
• Fast acting 5 minutes fast Fixture time to increase productivity

Typical Applications
• Metals
• Passive substrates

Notes
• Disassembled by heating to 300°C
• Max thread size: up to m20
• Temperature range: -55 to +150°C
• Approvals: P1 NSF Reg. No: 123006
• WRAS Approval (BS 6920): 1104508

See full description
Specifications for Threadlock Adhesive Non-hazard 50ml
  • Features
    High strength
    No hazard symbols
  • Strength
    High
  • Colour
    Green
  • Size
    50ml
  • Compatible Materials
    Metal
  • MFR Part No.
    1948763
  • Temperature Resistance Range
    55 to 150°C
  • Type
    Threadlocker
  • Product Composition
    Dimethacrylate ester
  • Thread Type
    Multi-thread application

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome