Threadlock Green 50ml

Order Code: ZT4780812S

£18.99 Inc VAT (20%)


Description

These high-strength, high-viscosity threadlockers are thixotropic adhesives designed to secure large threaded fasteners, greater than M26 or M27, against loosening due to vibrations. These threadlockers are ideal for heavy machinery and industrial applications where large bolts and screws are prevalent, and reliability is critical under dynamic conditions.

Features and Benefits
• Single-component design allows for easy and clean application, simplifying the assembly process without the need for mixing
• High strength and viscosity formula offers robust bonding capabilities, particularly suitable for larger and coarse threads that experience high stress
• Effectively secures fasteners against the forces of vibration and shock that might otherwise lead to mechanical failure
• Leak and corrosion prevention protects threaded joints from environmental factors that can cause degradation
• Reduces the need for mechanical lock systems, such as washers and nuts, cutting down on inventory and maintenance costs
• Increases the tightness of the joint, improving its load-bearing capacity and overall safety

See full description
Specifications for Threadlock Green 50ml
  • MFR Part No.
    B275-250ml
  • Size
    250ml
  • Type
    Threadlocker
  • Temperature Resistance Range
    55 to +150�C
  • Strength
    High
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome