0
1
2

380ml Metal Silicon Sealant Gun

Order Code: ZT1014492X

£3.39 Inc VAT (20%)
£3.9915% off
QuantityPriceDiscount
1 - 9£3.390%
10 - 19£3.254%
20 - 49£3.128%
50 - 99£2.9812%
100 +£2.8516%


Description

Professional Metal Guns
Extremely robust and ideal for continuous use. Will not twist under pressure. Smooth action for optimum application of sealant.

Max. cartridge size: 310ml and 380ml.

Specifications for 380ml Metal Silicon Sealant Gun
  • Features
    Smooth release action
  • To Suit
    Max 380ml C4 Cartridge
  • Type
    Cartridge Gun
  • Material
    Metal
  • MFR Part No.
    YFB-11 380ML

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome