Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Dispensing Equipment
Sealant Guns
Cartridge Gun Skeleton Cox Brand Orange 400ml
By Soudal
Order Code:
ZT3288256S
Qty of 25 for
£167.25
Inc VAT (20%)
£6.69 each
25
Add to basket
This product must be ordered in multiples of 25
Get it in
3-7
working days
Available
GBP
167.25
https://www.zoro.co.uk/shop/adhesives-and-sealants/sealant-guns/cartridge-gun-skeleton-cox-brand-orange-400ml/p/ZT3288256S
Add to quotation
View all Sealant Guns
Description
Skeleton Steel Gun With Dripless System 400Ml Orange Gun
Specifications
Specifications for Cartridge Gun Skeleton Cox Brand Orange 400ml
Capacity
400ml
Product Type
Cartridge Gun
Material
Steel
Colour
Orange
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome