Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Dispensing Equipment
Sealant Guns
Caulking Gun 220mm Air Operated
By Sealey
Order Code:
ZT1222887P
£34.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
34.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/sealant-guns/caulking-gun-220mm-air-operated/p/ZT1222887P
Add to quotation
View all Sealant Guns
Description
Accepts standard 310ml cartridges. Fitted with trigger control for smooth application of caulking.
Specifications
Technical Information
Specifications for Caulking Gun 220mm Air Operated
MFR Part No.
AK41
Weight
0.49kg
Overall Length
300mm
Air Consumption
3.5ft³/min
Recommended Air Pressure
36-43.5psi
Maximum Working Pressure
43.5psi
Air Inlet Size
1/4in BSP
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome