Genius Gun Plasterboard Adhesive - Champagne (750ml)

Order Code: ZT3521273S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

Genius Gun Plasterboard Adhesive is a fast curing polyurethane adhesive which replaces traditional mortar based adhesives. Perfect for bonding plasterboard to walls. Ready to use without mixing which saves time, effort and money. Specially designed patented trigger mechanism ensures precise dosage. It can be operated with one hand and can be stored for up to six weeks between applications. For the bonding of plasterboard onto walls, but can also be used on dry lining, rockwool, insulation board, bricks, concrete, plaster, wood, metal, aluminium, stone, ceramics, MDF, polystyrene, steel, lead, zinc, polyurethane, laminate, cork and chipboard. Re-usable. No mixing required. Fast curing.

See full description
Specifications for Genius Gun Plasterboard Adhesive - Champagne (750ml)
  • Colour
    Champagne
  • Product Type
    Plasterboard Adhesive
  • Size
    750ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome