Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Dispensing Equipment
Sealant Guns
Sealant Gun 400ml
By Ck
Order Code:
ZT3138738S
Copy
£5.09
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 23rd Apr
In Stock
GBP
5.09
https://www.zoro.co.uk/shop/adhesives-and-sealants/sealant-guns/sealant-gun-400ml/p/ZT3138738S
Add to quotation
Schedule an order and save 5%
View all Sealant Guns
Description unavailable
Specifications
Specifications for Sealant Gun 400ml
MFR Part No.
AV12040