AT3X75VE Prot SD Para 3X75 1000V

Order Code: ZT3297729S

£6.59 Inc VAT (20%)
£7.198% off


Description

The Protwist® 1,000 Volt Insulated Screwdrivers are a range of class-leading insulated screwdrivers offering strength, torque, and durability far above the competition. This new range features 4x improved corrosion resistance over previous models, virtually removing the risk of damage from chemicals or rust. For added peace of mind, each screwdriver is individually tested at 10,000 Volts for 10 seconds, and VDE approved.

Features and Benefits
• Class-leading tip life - Improved zinc coating doubles the tip life compared to other models
• Comfort & Performance - New handle material and design provides optimal comfort, grip and torque
• Inline Hardening - The inline hardening process makes the bar twice as strong, for incredible durability
• CNC tip machining - provides a better screw fit and maximum potential torque transfer
• Colour Coded - Each tip gets a unique colour for faster tool identification and unparalleled ease of use

Notes
• Multiple sets available

See full description
Specifications for AT3X75VE Prot SD Para 3X75 1000V
  • Number of Pieces
    1
  • Series
    Protwist
  • MFR Part No.
    AT3X75VE
  • Insulated
    Yes
  • Screwdriver Type
    Insulated
  • Tip Size
    3mm
  • Overall Length
    178mm
  • Blade Length
    75mm
  • Blade Material
    Steel
  • Special Features
    Insulated
    Replaceable Blade
    Corrosion-resistant
  • Standards Met
    NF ISO 2380-2
    NF ISO 2380-1
    ASME B107.600
    NF EN 60800
    ISO 2380-1
  • Tip Type
    Slotted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome