Specifications: Brand OILSEAL MPN 537X450X043R23 ID - Inner Diameter 4.1/2 Inch OD - Outer Diameter 5.3/8 Inch Thickness 7/16 Inch Style R23 Seal - Double Lip, Metal Inner, Rubber Coated Weight (kg) 0.012