08789 S.SEAL.310ML Black 12/BOXUK/POL/RO/GR/TR/HU/CZ

Order Code: ZT2519119S

£7.99 Inc VAT (20%)


Description

These 3M™ Polyurethane Seam Sealer are high-solid adhesive is designed to cure tough and permanently fixed materials. These sealants are designed to quickly cure materials, although the speed does depend on the bead thickness and environmental conditions. The temperature resistant ranges from -40°C to +90°C (temporarily up to 120°C).

Features and Benefits
• Provides excellent adhesion to a wide range of materials
• Has non-shrinking and non-flow properties
• Great for many weathering properties, as this adhesive is water, oil and petrol resistance

Typical Applications
• Can be applied directly on bare seal and sealing medium to wise car body seems, welding seams or can even be applied to some woods or plastics.

See full description
Specifications for 08789 S.SEAL.310ML Black 12/BOXUK/POL/RO/GR/TR/HU/CZ
  • MFR Part No.
    7000077310
  • Colour
    Black
  • Pack Type
    Sachet
  • Cure Time
    24hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome