109 Anti Pick Sealant - 310ml

Order Code: ZT1014810X

£8.39 Inc VAT (20%)


Description

High modulus, one part, chemical cure, solvent free
Adheres to most substrates
Finger pick resistant
Perfect for securing in-situ furniture
Accommodates a level of movement
Overpaintable with certain paints
Excellent chemical resistance

Everbuild Anti Pick 109 has been specifically formulated to provide a 'finger prick' resistant seal with little movement, perfect for use in areas where a normal sealant is not hard enough.

Easy to apply Anti Pick 109 displays excellent impact and wear resistance and adheres to most building materials including metals, most plastics, glass and polyester.

Unlike other sealants Anti Pick 109 can be applied to damp surfaces and stops the growth of mould and fungus in areas of high humidity.

Benefits of Anti Pick Sealant 109 include:
Finger pick resistant
Adhere to most substrates
High mechanical properties
Perfect for securing in-situ furniture
Excellent chemical resistance
Accommodates a level of movement
Anti Pick 109 Is recommended for:
Perimeter sealing of doors and windows
Joints in heavy cladding
Public areas
Different home office, national offender management services and ministry of justice projects.

Everbuild Anti Pick 109 is also available in Soft Linen and Grey.

See full description
Specifications for 109 Anti Pick Sealant - 310ml
  • Cure Time
    24hours
  • Features
    Excellent resistance to Chemicals & petrol (10% dilute acids, alkalis, most solvent)Overpaintable with certain paints (compatibility test should be made)
    Excellent impact and wear resistance.
    Formulated to stop the growth of mould / fungus in areas of high humidity
    High mechanical properties
    Excellent primerless adhesion to most surfaces, including metals, most plastics, glass, polyester.High UV and aggressive atmosphere resistance.
    Can be applied on damp surfaces
  • Pack Type
    Cartridge
  • Colour
    White
  • Product Composition
    Soft paste
  • Temperature Resistance Range
    5 to 35°C
  • Pack Size
    310ml
  • MFR Part No.
    ANTIP109WE
  • Series
    Anti Pick
  • Product Type
    Construction Sealant
  • Compatible Materials
    Glass?
  • Applications
    Window and Door Frames Sealing
    Joints Sealing
    Secured Areas

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome