Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Caulks, Sealants & Fillers
Silicone & Caulk Sealants
115320 Dec Caulk White 300ml
By Soudal
Order Code:
ZT3287959S
Qty of 24 for
£52.56
Inc VAT (20%)
£2.19 each
Quantity
Price
Discount
1 - 1199
£2.19
0%
1200 - 2399
£2.10
4%
2400 - 4799
£2.01
8%
4800 +
£1.93
12%
24
Add to basket
This product must be ordered in multiples of 24
Get it in
3-7
working days
Available
GBP
52.56
https://www.zoro.co.uk/shop/adhesives-and-sealants/silicone-and-caulk-sealants/115320-dec-caulk-white-300ml/p/ZT3287959S
Add to quotation
View all Silicone & Caulk Sealants
Description
General Purpose Acrylic Sealant, Internal Use 300Ml White Cartridge
Tags:
#BulkDiscount
Specifications
Specifications for 115320 Dec Caulk White 300ml
Product Type
Acrylic Sealant
Colour
White
Volume
300ml
Use
Internal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome