Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Caulks, Sealants & Fillers
Silicone & Caulk Sealants
119704 Silicon Spray 400ml
By Soudal
Order Code:
ZT3288092S
Qty of 6 for
£25.74
Inc VAT (20%)
£4.29 each
Quantity
Price
Discount
1 - 59
£4.29
0%
60 - 119
£4.12
4%
120 - 299
£3.95
8%
300 - 599
£3.78
12%
600 +
£3.60
16%
6
Add to basket
This product must be ordered in multiples of 6
Get it in
3-7
working days
Available
GBP
25.74
https://www.zoro.co.uk/shop/adhesives-and-sealants/silicone-and-caulk-sealants/119704-silicon-spray-400ml/p/ZT3288092S
Add to quotation
View all Silicone & Caulk Sealants
Description
Protective, Lubricating, Waterrepellent Spray Based On Silicone Oils 400Ml N/A Aerosol
Tags:
#BulkDiscount
Specifications
Specifications for 119704 Silicon Spray 400ml
Product Type
Silicon Spray
Volume
400ml
Form
Aerosol
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome