121 Acrylic Sealant - 280ml

Order Code: ZT1014636X

£1.99 Inc VAT (20%)


Description

121
Fast curing, very durable, mould resistant and permanently flexible. Easy to apply and can be painted after 1hr. Suitable for interior sealing of doors, window frames, filling cracks in walls and ceilings, baths and showers.

Size: 280ml.

Specifications for 121 Acrylic Sealant - 280ml
  • Pack Size
    280ml
  • MFR Part No.
    923980
  • Product Composition
    Soft paste
  • Features
    Adhesion to most substrates.
    Paintable surface after 1 hour.
    Good movement accommodation.
    Very durable.
    Interior and exterior building applications
    Surplus material easily removed with a damp cloth.
  • Cure Time
    1hours
  • Colour
    White
  • Pack Type
    Cartridge
  • Temperature Resistance Range
    -20 to 70°C
  • Series
    121
  • Product Type
    Construction Sealant
  • Compatible Materials
    Brick
    Plaster
    Aluminium
    Concrete
    Wood
  • Applications
    Decorator's Caulk Filler
    Window and Door Frames Sealing
    Connections Joints Sealing
    PVC Profile Sealing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome