0
1

145 Butyl Rubber Sealant - 310ml

Order Code: ZT1014524X

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

This one-component rubber sealant is designed for both exterior and interior applications. This permanently plastic sealant ensures a durable and weatherproof seal in a variety of conditions. Forming a robust layer within 24 hours of application, it remains permanently plastic beneath the surface, accommodating joint movements of +/- 5%. The versatility of this sealant extends to its paintability, allowing seamless integration into your desired aesthetic. With excellent UV and chemical resistances, this sealant stands the test of time in diverse environments. Invest in Everbuild Rubber Sealant for a dependable solution that combines durability, flexibility, and weather resistance for your sealing needs.

Features and Benefits
• Can be painted over
• Highly versatile and can adhere to most building surfaces
• Forms a surface skin but retains a permanent plastic coating underneath
• External weathering properties for a long lifespan

Typical Applications
• Roofing
• Glazing
• Metal containers
• Metal roof panels

See full description
Specifications for 145 Butyl Rubber Sealant - 310ml
  • Temperature Resistance Range
    5 to 35°C
  • Colour
    Grey
  • Pack Type
    Cartridge
  • Features
    weatherproof
  • Cure Time
    24hours
  • MFR Part No.
    145GY
  • Pack Size
    310ml
  • Product Composition
    Rubber
  • Series
    145
  • Product Type
    Glazing Sealant
  • Compatible Materials
    Wood
    Concrete
    Stone
  • Applications
    Glazing
    Window and Door Frames Sealing
    Roof Sealing
    Metal Construction Sealing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome