225 Industrial & Glazing Silicones


£5.39 Inc VAT (20%)

See 3 Product Variants
£5.39

Description

Everflex contract industrial and glazing silicone.

Features and Benefits
• Quick drying
• Exterior or interior use
• 200°C high temperature resistance - usable in almost any environment
• 25 year ultra-long life expectancy

Standards
• To BS 5889(B) R.T.V. Grade

Notes
• Pack size: C3 (310ml)

Feature Attributes

Temperature Resistance Range:
-40 to 200 °C
Pack Size:
310ml
Cure Time:
24 hours
Features:
Permanently flexible,Waterproof seal,Temperature resistant to 200oC,Quick curing - low dirt pick up
Product Composition:
Soft paste
Pack Type:
Cartridge
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome