335 Construction Silicone Sealants


Select
£4.49 Inc VAT (20%)


See all variants from £4.49

Description

335 Construction Silicone is a low modulus reactive cure silicone sealant specially formulated as a cost-effective PVCu sealant, which also adheres to many common building substrates. Tested to ISO 8339 and ISO 10590/10563.

Pack size: C3 (310ml).

Feature Attributes

Product Composition:
Non-drip paste
Cure Time:
0.5 hours
Pack Type:
Cartridge
Pack Size:
310ml
Features:
Waterproof seal,Contains a powerful anti fungal compound to prevent mould growth,Faster curing than conventional low mod sealants,Extremely low dirt pick up,Flexible - movement accommodation of +/- 20%
Temperature Resistance Range:
-40 to 150 °C
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome