400LMN Bond-flex White Silicon Sealant 290ml

400LMN Bond-flex White Silicon Sealant 290ml

Order Code: ZT1014641X

£7.99 Inc VAT (20%)

Schedule order and save 5% now

Description

Single part, low modulus, neutral curing silicone rubber sealant. It cures on exposure to atmospheric moisture to form a resilient highly elastic seal which maintains flexibility over a wide range of temperatures. Unlike many silicone sealants Bondflex 400LMN has a low odour when curing. The sealant is extremely resistant to weathering, ageing and water. Conforms to BS 5889 (A) , ISO 11.600 25 LM and US Food and Drugs Administration regulation No 21CFR 17726 00 brickwork.
Size: 290ml.
Colour: white.

See full description
Specifications for 400LMN Bond-flex White Silicon Sealant 290ml
  • Product Composition
    Silicone Rubber
  • Pack Type
    Cartridge
  • Temperature Resistance Range
    -50 to +180°
  • Cure Time
    24hours
  • MFR Part No.
    91370
  • Features
    Age-Resistant
    Cures on Exposure to Atmospheric Moisture
    Indoor Use
    Low Modulus
    Low Odour When Curing
    Outdoor Use
    Water-Resistant
    Weather Resistant
  • Colour
    White
  • Series
    400LMN
  • Compatible Materials
    Brick
    Ceramics
  • Product Type
    Multipurpose Sealant
  • Applications
    General-Purpose Sealing
    Joints Sealing
  • Pack Size
    290ml
  • Maximum Service Temperature
    180°C
  • Minimum Service Temperature
    50°C
  • Standards Met
    BS 5889