450 Builders Silicone


£4.74 Inc VAT (20%)

See 5 Product Variants
£4.74

Description

450 Builder's Silicone is a premium quality low modulus non-corrosive neutral cure silicone sealant that adheres to virtually all substrates, both porous and non-porous.

Features and Benefits
• Provides industry standard performance
• Trusted by builders around the world

Typical Applications
• Typically used for construction expansion joints and perimeter pointing of all types of door and window frames

Standards
• Conforms to ISO 11600 class: F 25LM

Notes
• Pack size: C3 (310ml)

Feature Attributes

Pack Size:
310ml
Features:
Excellent flexibility - +/- 25%,Adheres to most common surfaces,Suitable for use on polycarbonate,High resistance to plasticiser migration,Low dirt pick up - important in PVCu work
Product Composition:
Soft paste
Cure Time:
24 hours
Pack Type:
Cartridge
Temperature Resistance Range:
-50 to 150 °C
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome