0
1
2

5145 Tempflex Clear Sealant - 40ml

Order Code: ZT1013902X

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£40.314%
10 +£38.638%


Description

Non-Corrosive Silicone Sealant
Tempflex is a non-corrosive single part RTV silicone sealant specifically designed for use on corrosion sensitive metallic surfaces.

Features and Benefits
• Skin over time 30 minutes.
• Non-corrosive curing mechanism.
• Does not corrode or tarnish tracks.
• Meets MIL A46/46B Group II Type I.
• Hardness (BS Shore A) 33.
• Elongation at break 750%.
• Maximum performance capability reached after 72 hours.
• Maximum operating temperature +175°C.
• Tensile strength 7N/mm2 (1000 Psi).

Typical applications:
• Protecting corrosion sensitive parts.
• Sealing cover/inspection/access coverings.
• Waterproofing high voltage components.

See full description
Specifications for 5145 Tempflex Clear Sealant - 40ml
  • Pack Size
    40ml
  • Temperature Resistance Range
    -50 to 200°
  • MFR Part No.
    88318
  • Product Composition
    Tetraethyl silicate
    Hexamethyldisilizane
    Silane, Dimethoxydimethyl
  • Colour
    Transparent
  • Cure Time
    72hours
  • Pack Type
    Tube
  • Features
    Non-Slumping
    Neutral Curing 1K Silicone
    Resists Weathering
    Designed for Electronic Devices
  • Compatible Materials
    Metal
  • Series
    5145
  • Product Type
    Thermally-Conductive Sealant
  • Applications
    Industrial Electronics Sealing
    Electrical Insulation

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome